Shop All Conduit Fittings
Calbrite
Counter-Sunk Hex Head Plug, 3/4in.
Mfr # S60700CSHP
Zoro # G9605601
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 1 1/16 in
- Finish Polished
Product Information
- Brand Calbrite
- MFR # S60700CSHP
- Zoro # G9605601
- UPC # 847656001773
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/16 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Outside Diameter | 1.05 in |
Overall Height | 17/32 in |
Overall Width | 1 1/16 in |
Details
Description
Threaded Plugs, 316 Stainless Steel, Trade Size 3/4 in, Overall Length 1 1/16 in, Finish Polished, Compatible Conduit Type IMC, RMC, Thread Gender Male, Conduit Fitting Type Coupling, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 17/32 in, Overall Width 1 1/16 in, Weight 0.09 lb, Compatible Conduit Trade Size 3/4 in, Connection Type Threaded, Outside Diameter 1.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD77-8-D)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 8A, 250V AC, Non-Indicating (TR8R)
- ACME TRANSFORMER 500VA 240/480V-AC 120V-AC VOLTAGE TRANSFORMER (TA-2-81215)
- CANTEX CAP SERV ENTR PVC 1-1/4"" (5133742U)
- CALBRITE Compression Coupling, ETM, 3/4in, 2-7/64inL (S20700CC00)
- CALBRITE Pulling Elbow, 3/4in., 2-7/8in.L, 316 SS (S60700P900)
- CALBRITE Coupling, Rigid, 3/4in., 1-41/64in.L, 316 SS (S60700CP00)
- CALBRITE Hub, Threaded, 1in., 2-1/8in.L, 316 SS (S61000LT00)
- CALBRITE Connector, 45 deg., 1/2in., Internal Insul (S60500FC45)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- RACO Reducing Washer, 2" to 3/4" Conduit Size (1376)
- Calbrite Conduit Fittings