Shop CALBRITE
See all product information
Create Account
RMC 45 Deg Elbow, 1-1/4 in, Threaded, 304 Stainless Steel, Plain
- Mfr # S41245EL00
- Zoro # G9605985
product price:Â
$
88.15
/ea
Key Features
Trade Size
1-1/4 in
Connection Type
Threaded
Material
304 Stainless Steel
Finish
Plain
Overall Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S41245EL00
- Zoro #
- G9605985
- UPC #
- 847656000585
- Country of Origin
- United States
- Item
- Elbow, 45 Degrees
- Conduit Fitting Type
- 45 Deg Elbow
- Connection Type
- Threaded
- Material
- 304 Stainless Steel
- Finish
- Plain
- For Use With
- RMC
- For Conduit Type
- RMC
- Standards
- CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1
- Compatible Conduit Type
- RMC
- Connection Orientation
- 45 Degrees
- Elbow Angle
- 45 Degrees
- Weight
- 2.7 lb
- Conduit Fitting Material
- 304 Stainless Steel
- Shell Material
- 304 Stainless Steel
- Compatible Product Type
- RMC
- Traction Material
- 304 Stainless Steel
Dimensions
- Trade Size
- 1-1/4 in
- Overall Length
- 15 in
- Outside Diameter
- 1.66 in
- Compatible Conduit Trade Size
- 1 1/4 in
- Inside Diameter
- 1.38 in
- Conduit Trade Size
- 1 1/4 in
- Wire Rope Length
- 15 in
- Length
- 15 in
Description
Elbow, 45 Degrees, 304 Stainless Steel, Trade Size 1 1/4 in, Overall Length 15 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 2.7 lb, Compatible Conduit Trade Size 1 1/4 in, Connection Orientation 45 Degrees , Connection Type Threaded, Inside Diameter 1.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.