Shop CALBRITE
Additional $75.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RMC 90 Deg Elbow, 4 in, Threaded, 304 Stainless Steel, Plain, Silver
- Mfr # S44090EL00
- Zoro # G2197940
product price:Â
$
689.99
/ea
Key Features
Trade Size
4 in
Connection Type
Threaded
Material
304 Stainless Steel
Finish
Plain
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S44090EL00
- Zoro #
- G2197940
- UPC #
- 847656000455
- Country of Origin
- United States
- Item
- Elbow, 90 Degrees
- Conduit Fitting Type
- 90 Deg Elbow
- Connection Type
- Threaded
- Material
- 304 Stainless Steel
- Finish
- Plain
- Color
- Silver
- Standards
- CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1
- For Use With
- RMC
- For Conduit Type
- RMC
- Application
- Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
- Connector Type
- 90 Degrees
- Connection Orientation
- 90 Degrees
- Compatible Conduit Type
- RMC
- Weight
- 34 lb
- Elbow Angle
- 90 Degrees
- Conduit Fitting Material
- 304 Stainless Steel
- Shell Material
- 304 Stainless Steel
- Compatible Product Type
- RMC
- Traction Material
- 304 Stainless Steel
Dimensions
- Trade Size
- 4 in
- Overall Length
- 35 in
- Outside Dia.
- 4-1/2 in
- Thickness
- 0.474 in
- Inside Dia.
- 4.026 in
- Inside Diameter
- 4.03 in
- Compatible Conduit Trade Size
- 4 in
- Outside Diameter
- 4.5 in
- Conduit Trade Size
- 4 in
- Wire Rope Length
- 35 in
- Length
- 35 in
Description
Elbow, 90 Degrees, 304 Stainless Steel, Trade Size 4 in, Overall Length 35 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 34 lb, Compatible Conduit Trade Size 4 in, Connection Orientation 90 Degrees , Connection Type Threaded, Inside Diameter 4.03 in, Outside Diameter 4.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.