Shop CALBRITE
See all product information
Create Account
IMC/Rigid Escutcheon Plate, 1/2 in, 304 Stainless Steel, Polished, Gray
- Mfr # S40500EP00
- Zoro # G9604533
product price:Â
$
41.39
/ea
Key Features
Conduit Fitting Type
Escutcheon Plate
Trade Size
1/2 in
Material
304 Stainless Steel
Finish
Polished
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S40500EP00
- Zoro #
- G9604533
- UPC #
- 847656011321
- Country of Origin
- United States
- Item
- Wall Grommets for RMC/IMC
- Conduit Fitting Type
- Escutcheon Plate
- Material
- 304 Stainless Steel
- Finish
- Polished
- Color
- Gray
- For Use With
- RMC
- Standards
- Corrosion Resistant
- For Conduit Type
- Rigid
- Compatible Conduit Type
- RMC
- Weight
- 0.09 lb
- Conduit Fitting Material
- 304 Stainless Steel
- Shell Material
- 304 Stainless Steel
- Wire Color
- Gray
- Compatible Product Type
- RMC
- Traction Material
- 304 Stainless Steel
Dimensions
- Trade Size
- 1/2 in
- Overall Length
- 3 in
- Compatible Conduit Trade Size
- 1/2 in
- Conduit Trade Size
- 1/2 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Wall Grommets for RMC/IMC, 304 Stainless Steel, Trade Size 1/2 in, Overall Length 3 in, Finish Polished, Compatible Conduit Type RMC, Conduit Fitting Type Escutcheon Plate, Standards Corrosion Resistant, For Use With RMC, For Conduit Type Rigid, Weight 0.09 lb, Color Gray, Compatible Conduit Trade Size 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.