Skip to Main Content
customer-service Help
Calbrite

Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft

Calbrite Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft S60700CTFX
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$583.22
  • Item: Flexible Metal Conduit - Corrosion Resistance
  • Series: LT
  • Conduit Trade Size: 3/4 in
See full product details
This item ships free.
Total: $583.22

Calbrite #S60700CTFX Specifications

  • Item: Flexible Metal Conduit - Corrosion Resistance
  • Series: LT
  • Conduit Trade Size: 3/4 in
  • Bend Radius: 4 1/2 in
  • Length: 25 ft
  • Standards: ANSI, UL 514B
  • Flexible Conduit Type: Bare
  • Material: Stainless Steel
  • Conduit Outside Dia.: 0.96 in
  • Conduit Inside Dia.: 0.79 in
  • Length (Straight Wireway): 25 ft
  • Overall Length: 25 ft
  • Resistance Properties: Corrosion Resistant
  • Finish: Polished
  • Outside Diameter: 0.96 in
  • Conduit Type: Bare
  • Inside Diameter: 0.79 in
  • Trade Size: 3/4 in
  • Wet Location: No
  • Flexibility: Flexible
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cable conduit is used for fiber optic wiring in home and industrial applications. Here are some important details for Calbrite Flexible Conduit. Length: 25 ft., Material: 316 stainless steel.

Reviews of Calbrite #S60700CTFX