Shop All Conduit Fittings
Calbrite
Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS
Mfr # S60700LT00
Zoro # G9605881
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Hub
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 7/8 in
Product Information
- Brand Calbrite
- MFR # S60700LT00
- Zoro # G9605881
- UPC # 847656001490
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 7/8 in |
Conduit Trade Size | 3/4 in |
Thread Size | 3/4"-14 |
Trade Size | 3/4 in |
Overall Width | 1 1/16 in |
Compatible Conduit Trade Size | 3/4 in |
Outside Diameter | 1.05 in |
Inside Diameter | 0.96 in |
Overall Height | 3/4 in |
Details
Description
Hubs (Myers) for RMC/IMC, 316 Stainless Steel, Trade Size 3/4 in, Overall Length 1 7/8 in, Finish Polished, Insulated Yes, Compatible Conduit Type RMC, IMC, Thread Size 3/4 In.-14, Thread Type NPT, Conduit Fitting Type Hub, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 3/4 in, Overall Width 1 1/16 in, Weight 0.24 lb, Compatible Conduit Trade Size 3/4 in, Connection Type Threaded, Includes Stainless Steel Locknut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Extra Heavy Duty Cable Tie, 48 in L, 0.35 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (36J179)
- PANDUIT Snap-On Vertical Sloped Communication Fa (T70FV4WH)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- LUTRON Lighting Dimmer, Toggle, Ivory, 120V (AYCL-153P-IV)
- CALBRITE Box Connector, 1in., 1-11/32in.L, 316 SS (S61000CH00)
- CALBRITE Connector, 45 deg., 1/2in., Internal Insul (S60500FC45)
- CALBRITE Male Compression Connector, 1in, 2inL (S61000MC00)
- CALBRITE Locknut, Threaded, 1/2in, 1-15/64inL, 316 SS (S60500LN00)
- CALBRITE Pulling Elbow, 3/4in., 2-7/8in.L, 316 SS (S60700P900)
- CALBRITE Compression Coupling, ETM, 3/4in, 2-7/64inL (S20700CC00)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (PS0759NBK)
- Calbrite Conduit Fittings