IMC Grounding Connector, 4 in, Threaded, 316 Stainless Steel, Polished
Mfr # S64000LT00
Zoro # G9605811
product price:Â $435.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Grounding Connector
Trade Size
4 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S64000LT00
Zoro #
G9605811
UPC #
847656001568
Country of Origin
Multiple
Dimensions
Trade Size
4 in
Overall Length
5-1/2 in
Thread Size
4"
Compatible Conduit Trade Size
4 in
Overall Height
4 in
Overall Width
4 1/2 in
Outside Diameter
4.5 in
Inside Diameter
4.36 in
Conduit Trade Size
4 in
Details
Item
IMC
Conduit Fitting Type
Grounding Connector
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
For Use With
Threaded Metallic Conduit
Standards
UL
For Conduit Type
RMC, IMC
Includes
Stainless Steel Locknut
Insulated
Yes
Thread Type
NPT
Weight
4.06 lb
Compatible Conduit Type
RMC, IMC
Indoor/Outdoor Usage
Indoor/Outdoor
Conduit Fitting Material
316 Stainless Steel
Description
Hubs (Myers) for RMC/IMC, 316 Stainless Steel, Trade Size 4 in, Overall Length 5 1/2 in, Finish Polished, Insulated Yes, Compatible Conduit Type RMC, IMC, Thread Size 4 In., Thread Type NPT, Conduit Fitting Type Hub, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 4 in, Overall Width 4 1/2 in, Weight 4.06 lb, Compatible Conduit Trade Size 4 in, Connection Type Threaded, Includes Stainless Steel Locknut, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.