Shop CALBRITE
See all product information
Create Account
One Hole Strap, Conduit; EMT; Pipe Use, 2 in, 316 Stainless Steel, Polished Brite
- Mfr # S220001S00
- Zoro # G1950761
product price:Â
$
16.49
/ea
Sold in multiples of 25 for
$412.25
Key Features
Nominal/Conduit Pipe
2 in
Material
316 Stainless Steel
Finish
Polished
For Use With
Conduit; EMT; Pipe
Sub-Category
Conduit Straps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S220001S00
- Zoro #
- G1950761
- UPC #
- 847656011000
- Country of Origin
- Multiple
- Item
- One Hole Strap
- Nominal/Conduit Pipe
- 2 in
- Material
- 316 Stainless Steel
- Finish
- Polished
- For Use With
- Conduit; EMT; Pipe
- Sub-Category
- Conduit Straps
- Compatible Conduit Type
- EMT
- Weight
- 0.22 lb
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Resistance Properties
- Corrosion Resistant
- Shell Material
- 316 Stainless Steel
- Compatible Product Type
- ENT, Stainless EMT
- Traction Material
- 316 Stainless Steel
Dimensions
- Width
- 1-1/4 in
- Length
- 4-1/2 in
- Height
- 23/8 in
- Overall Length
- 4 1/2 in
- Steel Thickness
- 0.1"
- Length (Straight Wireway)
- 4.5 in
- Overall Width
- 1 1/4 in
- Overall Height
- 2 3/8 in
- Mounting Hole Diameter
- 0.5 in
- Compatible Conduit Trade Size
- 2 in
- Compatible Nominal Conduit/Pipe Size
- 2 in
- Compatible Pipe Size
- 2 in
- Wire Rope Length
- 4 1/2 in
Description
Conduit & Pipe Strap Clamp, One-Hole, Compatible Pipe Size 2 in, 316 Stainless Steel, Finish Polished, Overall Length 4 1/2 in, Overall Width 1 1/4 in, Overall Height 2 3/8 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 2 in, For Use With ENT, Stainless EMT, Indoor/Outdoor, Mounting Hole Diameter 0.5 in, Resistance Properties Corrosion Resistant, Steel Thickness 0.1 in, Conduit Straps, Weight 0.22 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.