Shop CALBRITE
Additional $25.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RMC Metallic Conduit, 4 in Trade Size, 10 ft, 304 Stainless Steel, Polished, Gray
- Mfr # S44010CT00
- Zoro # G3463769
product price:Â
$
2,133.99
/ea
Key Features
Conduit Type
RMC
Nominal Length
10 ft
Material
304 Stainless Steel
Finish
Polished
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S44010CT00
- Zoro #
- G3463769
- UPC #
- 847656000097
- Country of Origin
- China
- Item
- Metallic Conduit
- Conduit Type
- RMC
- Material
- 304 Stainless Steel
- Finish
- Polished
- Color
- Gray
- Special Features
- Includes (1) Coupling, Standard NPT Threads Allow for Trouble-Free Installation
- Metallic Conduit Style
- Conduit
- Standards
- Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1
- Min. Operating Temp.
- -150 Degrees F
- Connection Type
- Threaded
- Max. Operating Temp.
- 1,600 Degrees F
- Thread Gender
- Male
- Weight
- 99.33 lb
- Wet Location
- Yes
- Conduit Style
- Conduit
- Thread Type
- NPT
- Shell Material
- 304 Stainless Steel
- Wire Color
- Gray
- Traction Material
- 304 Stainless Steel
Dimensions
- Trade Size
- 4 in
- Nominal Length
- 10 ft
- Nominal Outside Dia.
- 4 1/2 in
- Wall Thickness
- 0.23 in
- Inside Dia.
- 4 1/64 in
- Outside Diameter
- 4.5 in
- Inside Diameter
- 4.02 in
- Wire Rope Length
- 98 7/16 ft
- Overall Length
- 98 7/16 ft
- Length
- 98 7/16 ft
Description
Metallic Conduit (RMC), Heavy-Wall, 304 Stainless Steel, Trade Size 4 in, Inside Diameter 4.02 in, Outside Diameter 4.5 in, Wall Thickness 0.23 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1, Connection Type Threaded, Finish Polished, Max. Operating Temp. 1,600 Degrees F, Min. Operating Temp. -150 Degrees F, Overall Length 98 7/16 ft, Thread Gender Male, Thread Type NPT, Weight 99.33 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.