Shop CALBRITE
See all product information
Create Account
IMC Nipple, 2-1/2 in, Threaded, 304 Stainless Steel, Polished
- Mfr # S425CLCN00
- Zoro # G9604375
product price:Â
$
58.59
/ea
Key Features
Conduit Fitting Type
Nipple
Trade Size
2-1/2 in
Connection Type
Threaded
Material
304 Stainless Steel
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S425CLCN00
- Zoro #
- G9604375
- UPC #
- 847656003906
- Country of Origin
- China
- Item
- Nipple
- Conduit Fitting Type
- Nipple
- Connection Type
- Threaded
- Material
- 304 Stainless Steel
- Finish
- Polished
- For Use With
- Threaded Metallic Conduit
- For Conduit Type
- RMC, IMC
- Standards
- Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1
- Weight
- 0.84 lb
- Compatible Conduit Type
- IMC, RMC
- Conduit Fitting Material
- 304 Stainless Steel
- Shell Material
- 304 Stainless Steel
- Compatible Product Type
- Threaded Metallic Conduit
- Traction Material
- 304 Stainless Steel
Dimensions
- Trade Size
- 2-1/2 in
- Overall Length
- 2-1/2 in
- Compatible Conduit Trade Size
- 2 1/2 in
- Conduit Trade Size
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Nipple, 304 Stainless Steel, Trade Size 2 1/2 in, Overall Length 2 1/2 in, Finish Polished, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Nipple, Standards Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 0.84 lb, Compatible Conduit Trade Size 2 1/2 in, Connection Type Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.