EMT Coupling, 2 in, Set Screw, 316 Stainless Steel, Polished

  • Mfr # S22000CCSS
  • Zoro # G9604621
product price: 
$
152.99
/ea
Free Shipping & Returns

Key Features

Trade Size
2 in
Material
316 Stainless Steel
Finish
Polished
Overall Length
2-1/2 in
For Conduit Type
EMT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S22000CCSS
Zoro #
G9604621
UPC #
847656009700
Country of Origin
United States
Item
Set Screw Conduit Coupling
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
316 Stainless Steel
Finish
Polished
For Conduit Type
EMT
Standards
UL
For Use With
EMT
Weight
0.4 lb
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Conduit Type
EMT
Conduit Fitting Material
316 Stainless Steel
Shell Material
316 Stainless Steel
Compatible Product Type
EMT
Traction Material
316 Stainless Steel

Dimensions

Trade Size
2 in
Overall Length
2-1/2 in
Thread Size
2"-11 1/2
Inside Diameter
2.21 in
Outside Diameter
2.38 in
Compatible Conduit Trade Size
2 in
Conduit Trade Size
2 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

Set Screw Conduit Coupling, 316 Stainless Steel, Trade Size 2 in, Overall Length 2 1/2 in, Finish Polished, Compatible Conduit Type EMT, Thread Size 2 In.-11 1/2, Conduit Fitting Type Coupling, Standards UL, For Use With EMT, For Conduit Type EMT, Weight 0.4 lb, Compatible Conduit Trade Size 2 in, Connection Type Set Screw, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 2.21 in, Outside Diameter 2.38 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.