EMT Grounding Connector, 1/2 in, Set Screw, 316 Stainless Steel, Polished
- Mfr # S20500MCSS
- Zoro # G9604734
product price:Â
$
39.39
/ea
Key Features
Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Material
316 Stainless Steel
Finish
Polished
Overall Length
1-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S20500MCSS
- Zoro #
- G9604734
- UPC #
- 847656009946
- Country of Origin
- China
- Item
- Set Screw Conduit Connector
- Conduit Fitting Type
- Grounding Connector
- Connection Type
- Set Screw
- Material
- 316 Stainless Steel
- Finish
- Polished
- For Conduit Type
- EMT
- For Use With
- EMT
- Standards
- UL
- Insulated
- No
- Weight
- 0.14 lb
- Compatible Conduit Type
- EMT
- Thread Type
- NPT
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Insulated/Non-Insulated
- Non-Insulated
- Conduit Fitting Material
- 316 Stainless Steel
- Shell Material
- 316 Stainless Steel
- Compatible Product Type
- EMT
- Traction Material
- 316 Stainless Steel
Dimensions
- Trade Size
- 1/2 in
- Overall Length
- 1-5/16 in
- Thread Size
- 1/2"-14
- Inside Diameter
- 0.72 in
- Outside Diameter
- 1.01 in
- Compatible Conduit Trade Size
- 1/2 in
- Conduit Trade Size
- 1/2 in
- Wire Rope Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Set Screw Conduit Connector, 316 Stainless Steel, Trade Size 1/2 in, Overall Length 1 5/16 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size 1/2 In.-14, Thread Type NPT, Conduit Fitting Type Connector, Standards UL, For Use With EMT, For Conduit Type EMT, Weight 0.14 lb, Compatible Conduit Trade Size 1/2 in, Connection Type Set Screw, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.72 in, Outside Diameter 1.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.