Shop All Strut Channels
Calbrite
Strut Channel, 7/8" W, 10 ft. L, Silver
Mfr # S65810ST78
Zoro # G4151570
original price:
$380.69
22% off
new price: $295.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$295.99
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 10 ft
- Strut Channel Size 7/8 in x 1-5/8 in
- Strut Channel Material 316 Stainless Steel
Product Information
- Brand Calbrite
- MFR # S65810ST78
- Zoro # G4151570
- UPC # 847656012441
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 7/8 in x 1-5/8 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 7/8 in x 1 5/8 in |
Length (Straight Wireway) | 10 ft |
Strut Size | 1 5/8 in W x 7/8 in H |
Overall Width | 1 5/8 in |
Overall Height | 7/8 in |
Overall Length | 10 ft |
Details
Description
Strut Channel - Slotted, Slot Type Slotted, Size 7/8 in x 1 5/8 in, Overall Length 10 ft, Overall Height 7/8 in, Overall Width 1 5/8 in, 316 Stainless Steel, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Remote User Interface Cable, 1 Meter (D77E-QPIP100)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- POWER FIRST Shrink Tubing, 0.35in ID, Black, 4ft, PK5 (4RCX7)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, White (PJ1326W)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- ZORO SELECT Strut Channel, Solid, Aluminum, 14 Gauge (FS-500 AL 12.00)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 907 10 SS)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Gold (A1200HS 20)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, 304 SS (FS-200 ST4 36.00)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Pre-Glvnzd Steel (FS-500 PG 48.00)
- ZORO SELECT Strut Chan, 4ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 48.00)
- Calbrite Strut Channels