Calbrite
Two Hole Conduit Strap, Stainless Steel
Mfr # S610002S00
Zoro # G0469281
Sold in multiples of 25 for $97.25
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 1"
- For Use With and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid
- Finish Polished Brite
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Block, 30A, 250V AC (CVR-RH-25030)
- BRYANT Locking Device, Female Connector, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grndng, FSL4R (FSL4NC)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDWHI25)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R12W)
- CALBRITE Conduit Clamp, Stainless Steel, 2.8 In. L (S61000SP00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.2 In. L (S61200MH00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S630001S00)
- CALBRITE Parallel Beam Clamp, 1 in., 316 SS, Brite (S61000PC00)
- CALBRITE Right Angle Clamp, 3/4 in., 316 SS, Brite (S60700RA00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.3 In. L (S21500MH00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S607001S00)
- Calbrite Conduit Clamps & Hangers