Shop All Electrical Boxes
Calbrite
Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel
Mfr # S60700FDCD
Zoro # G9555551
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 cu in
- Box Type FDCD Box
- Number of Gangs 2
- Material Stainless Steel
- Length 5.98 in
Product Information
- Brand Calbrite
- MFR # S60700FDCD
- Zoro # G9555551
- UPC # 847656001391
- Country of Origin Taiwan, Province of China
- Category Electrical Boxes
Dimensions
Length | 5.98 in |
Width | 4.66 in |
Depth | 2-1/2 in |
Height | 4.670" |
Hub Size | 3/4 in |
Details
Description
Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 2, Length 5.98 in, Width 4.66 in, Depth 2.5 in, Hub Size 3/4 in, Color Silver, Box Type FDCD, Capacity 45 cu in, Material Stainless Steel, Mounting Holes O.C. (In.) 0.3125 in, Standards File E307133, UL 514-A Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315C)
- SCHNEIDER ELECTRIC Empty pendant control station, Harmony XAC, plastic, yellow, 2 cut outs, for cable 7...13mm (XACB020)
- ADVANTUS Hand Model Tally I Tally Counter, Gray (AVT9841000)
- MOELLER MINI RELAY 120V-AC AC CONTACTOR (DILER-31)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCS, 1 Gangs, Stainless Steel (S60700FDCS)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FD Box, 1 Gang, Stainless Steel (S60700FD00)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FS, 1 Gangs, Stainless Steel (S60700FS00)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCC, 1 Gangs, Stainless Steel (S60700FDCC)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCC, 1 Gangs, Stainless Steel (S60700FSCC)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCT, 1 Gangs, Stainless Steel (S60700FDCT)
- FAMATEL 21.5 H, 4 PK (3954-CT)
- Calbrite Electrical Boxes