Shop CALDWELL
Create Account
Earmuff Polymer - Green
- Mfr # 497-700
- Zoro # G124194033
product price:Â
$
72.39
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
- 497-700
- Zoro #
- G124194033
- UPC #
- -
- Country of Origin
- China
Description
Standard profile E-Max hearing protection combines great circuitry with a standard earcup for more better protection. The two microphones in the E-Max amplify sounds below 85 decibels, which amplifies normal communication, range commands, and environmental sounds. Above 85 decibels, the microphones shut off for a split second to protect the shooter's hearing. Two microphones - one in each cup - give the user true stereo sound and allow the user to identify the directional source of a sound. Color: Green. Frame/Material: Polymer. Type: Earmuff. Dimensions: 10.25 in L x 4 W" x 9 H".