This item is Discontinued.

This item is Discontinued.
STEREO/MONO HEADPHONE - 3.5MM W/ 1/4 INCH ADAPTER - 3068-12 - BLACK - 12/PACK/W/ CASE (Discontinued)
Mfr #
3068-12
Zoro #
G302502681
UPC # 610356540008
Country of Origin China
Category Earbuds & Headphones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3068-12
- Zoro #
- G302502681
- UPC #
- 610356540008
- Country of Origin
- China
Description
The 3068-12 Classroom Pack includes 12 Switchable Stereo/Mono Headphones in a foam-lined, impact-resistant carrying case, ideal for itinerant teachers, mobile A/V carts or computer labs. The headphones have the ability to switch between monaural functions (typical for ELL/ELD lesson) to stereo requirements of computer workstations and online learning. Padded headband is fully adjustable to fit most sizes. Noise-reducing, over-ear cups have replaceable leatherette ear cushions. Volume control on each ear cup offers additional comfort and optimal hearing. 10-foot coiled cord is permanently attached with reinforced connection and ends with a 3.5mm plug and 1/4 inch adapter. Windows and Mac compatible. Case measures 21 in L x 17 in H x 10 in D. Headphones and case are Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.