This item is Discontinued.
This item is Discontinued.
Gravity Feed Spray Gun w/ Swivel Cup (Discontinued)
Mfr #
SP-352
Zoro #
G4125287
UPC # 743369003526
Country of Origin China
Category HVLP Paint Sprayers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-352
- Zoro #
- G4125287
- UPC #
- 743369003526
- Country of Origin
- China
- Item
- Gravity Feed Spray Gun w/ Swivel Cup
- For Use With
- Excellent for Automotive, Home, and Furniture applications
- Paint Sprayer Sub-Brand
- SPRAYIT SP-352
- Includes
- Extra Spanner, Brush, and socket
- Application
- Good for lacquers,enamels,urethane and fast dry and low viscosity paints
- Fan Pattern
- 5.5'' to 7.5''
- Features
- Powerful Atomization
- Working Pressure
- 28-45 PSI
- Maximum Pressure
- 65 PSI
- Weight
- 1
Dimensions
- Length
- 11
- Height
- 4
- Width
- 6
Description
Gravity Feed Spray Gun w/ Swivel Cup
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.