Shop All Portable Electric Air Compressors
California Air Tools
Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB, Weight: 34
Mfr # CAT-1P1060SP
Zoro # G6020782
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 1 gal.
- Voltage 120V
- Max. Pressure 120 psi
- HP 0.6
- Tank Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Air Tools
- MFR # CAT-1P1060SP
- Zoro # G6020782
- UPC # 743369720515
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 1 gal. |
Height | 13 |
Length | 16.2 |
Width | 16.2 |
Details
Voltage | 120V |
Max. Pressure | 120 psi |
HP | 0.6 |
Tank Type | Steel |
Free Air CFM @ Max. Pressure | 1.2 @ 90 psi |
Includes | Sound Proof Cabinet |
Compressor Type | Light and Quiet Oil Free Air Compressor |
Weight | 34 |
Item | Portable Air Compressor,Quiet,.6HP,1Gal |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Features | Two Pressure Control Gauges |
Maximum PSI | 125 PSI |
Motor Speed | 1680 RPMS |
AMPS | 4.5 Amps |
Pump Life | 3,000 hours |
Time to fill the Tank | 50 Seconds |
Connector Type | One 1/4" Universal Quick Connector |
CFM at 90 PSI | 1.20 CFM |
CFM at 40 PSI | 1.60 CFM |
Description
Portable Air Compressor,Quiet,.6HP,1Gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- RULAND Coupling, Oldham Clamp, Bore 12 mm (MOCT33-12-A)
- CONTINENTAL 1" x 50 ft EPDM Coupled Air Hose 140 psi Red (HZR10020-50-77-G)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPTF (1041208C)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB (1P1060S)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain 220V (CAT-20020AD-22060)
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Air Compressor 2HP 20 Gal Steel Tank (CAT-20020)
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (4620AC)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP Auto Drn in SPC (8010DSPCAD)
- SPEEDAIRE Portable Electric Air Compressor, 115VAC (45PL19)
- California Air Tools Portable Electric Air Compressors