This item is Discontinued.

This item is Discontinued.
California Umbrella ATA908117-F25 9 ft. Aluminum Market Umbrella Auto Tilt Crank Lift Bronze-Olefin-Lemon (Discontinued)
Mfr #
ATA908117-F25
Zoro #
G203880314
UPC # 848363021382
Country of Origin China
Category Patio Umbrellas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATA908117-F25
- Zoro #
- G203880314
- UPC #
- 848363021382
- Country of Origin
- China
Description
This market umbrella is one of our economical patio umbrellas. The Sureline 9' market umbrella features aluminum pole and ribs operated by a crank lift system. This umbrella is the perfect fit for residential uses. The outdoor umbrella canopy comes in a wide variety of colors and is made of Olefin.
Aluminum frame and ribs.
Bronze Frame color.
Crank lift sytem with nylon cord.
Push button coupling for securing upper and lower poles.
Auto tilt.
9' diameter canopy ideal shade coverage for up to 54" table.
9' diameter canopy cover is contructed out of Olefin.
Base sold separately. Note: 40 lbs bases are not recommended for freestanding umbrellas.
2 Sections connected with a Push Button coupling.
9' Octagonal - 8 Ribs.
1-3/8" Diameter Pole.
Canopy Color: Lemon.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.