This item is Discontinued.

California Umbrella California Umbrella GSCU118302-F03-DWV 11 ft. Aluminum Market Umbrella Collar Tilt Matted Black-Olefin-Pacific Blue-DWV GSCU118302-F03-DWV

This item is Discontinued.

California Umbrella

California Umbrella GSCU118302-F03-DWV 11 ft. Aluminum Market Umbrella Collar Tilt Matted Black-Olefin-Pacific Blue-DWV (Discontinued)

Mfr # GSCU118302-F03-DWV
Zoro # G503880625
UPC # 848363022778
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GSCU118302-F03-DWV
Zoro #
G503880625
UPC #
848363022778
Country of Origin
China

Description

  • Size: 11' x 8 Ribs.
  • Pole Diameter: 1.5".
  • Crank Lift.
  • Collar Tilt.
  • Aluminum Ribs.
  • Aluminum center pole.
  • Resin Hub and Housing.
  • 32" Bottom Pole.
  • Double wind vent.
  • Pole Finish: Matted Black.
  • Canopy Fabric/Color: Olefin/Royal Blue.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.