This item is Discontinued.

This item is Discontinued.
California Umbrella GSCU908170-F03 9 ft. Aluminum Market Umbrella Collar Tilt - Matted White - Olefin - Pacific Blue (Discontinued)
Mfr #
GSCU908170-F03
Zoro #
G203880680
UPC # 848363004590
Country of Origin China
Category Patio Umbrellas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSCU908170-F03
- Zoro #
- G203880680
- UPC #
- 848363004590
- Country of Origin
- China
Description
This 9' market umbrella offers all the features a residential owner demands in a beautiful market design. The tough aluminum frame is matched by the innovative use of the advanced "Collar Tilt" design. This style separates tilt position control from the user-friendly, crank-to-open feature. Owners have a complete range of tilt positions at their fingertips and a resilient, easy to use, umbrella frame that will bring years of shade enjoyment.
9' diameter canopy.
Eight heavy duty aluminum ribs.
High durability resin housing and hub.
Deluxe crank lift system.
Advanced collar tilt system offering "infinity tilt".
Durable 1.5" aluminum pole.
Construction: Aluminum.
Pole Finish: Matted White.
Canopy Fabric: Pacific Blue (Olefin).
Width: 9 feet.
Length: 9 feet.
Height: 8 feet / 6 inches.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.