This item is Discontinued.

This item is Discontinued.
California Umbrella GSCU908170-F22 9 ft. Aluminum Market Umbrella Collar Tilt - Matted White - Olefin - Antique Beige (Discontinued)
Mfr #
GSCU908170-F22
Zoro #
G603880952
UPC # 848363004644
Country of Origin China
Category Patio Umbrellas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSCU908170-F22
- Zoro #
- G603880952
- UPC #
- 848363004644
- Country of Origin
- China
Description
This 9' market umbrella offers all the features a residential owner demands in a beautiful market design. The tough aluminum frame is matched by the innovative use of the advanced "Collar Tilt" design. This style separates tilt position control from the user-friendly, crank-to-open feature. Owners have a complete range of tilt positions at their fingertips and a resilient, easy to use, umbrella frame that will bring years of shade enjoyment.
9' diameter canopy.
Eight heavy duty aluminum ribs.
High durability resin housing and hub.
Deluxe crank lift system.
Advanced collar tilt system offering "infinity tilt".
Durable 1.5" aluminum pole.
Construction: Aluminum.
Pole Finish: Matted White.
Canopy Fabric: Antique Beige (Olefin).
Width: 9 feet.
Length: 9 feet.
Height: 8 feet / 6 inches.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov