This item is Discontinued.

This item is Discontinued.
California Umbrella GSPT908117-5407 9 ft. Aluminum Market Umbrella Push Tilt - Bronze-Sunbrella-Henna (Discontinued)
Mfr #
GSPT908117-5407
Zoro #
G603777054
UPC # 848363007515
Country of Origin China
Category Patio Umbrellas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSPT908117-5407
- Zoro #
- G603777054
- UPC #
- 848363007515
- Country of Origin
- China
Description
This traditional 9ft umbrella offers the residential owner a beautiful market design without taking over their space. Owners can simply crank open their umbrella and push a button to tilt the canopy towards the sun.
Traditional 9ft diameter canopy.
Eight heavy duty aluminum ribs.
High durability resin housing and hub.
Easy crank lift and "push button tilt" system.
Durable 1.5in aluminum pole.
Construction: Aluminum, Resin.
Base is not included and must be purchased separately.
Dimension: 9' W x 9' L x 8'6" H.
Pole finish: Bronze.
Canopy fabric finish: Sunbrella/Henna.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.