California Umbrella

CU Newport Series 7.5'' Pulley Lift Umbrella with 1.5'' Silver Anodized Aluminum Pole


product price: $1,179.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your decks outdoor dining areas or poolside patios shaded with this California Umbrella Newport Series 7 1/2' beige pulley lift umbrella with 1 1/2'' silver anodized aluminum pole. This umbrella features a 1 1/2'' thick double wall silver anodized aluminum pole with sleek stainless steel hardware for a robust foundation. Its 1/2'' thick high-density fiberglass ribs bend with the wind without snapping or breaking providing excellent support to the canopy. Plus the umbrella's 7 1/2' size has sufficient area coverage providing multiple guests with relief from the sun's rays.The pulley lift allows staff members to easily open or close the umbrella as needed. The pulley's simple braided rope bears the weight of the canopy while opening and closing which eliminates force and fatigue while the convenient pin stop in the center mast keeps the canopy in place while open. The canopy is made of Sunbrella Awning fabric which is a 100% solution-dyed acrylic fabric that is durable and waterproof. .Producing high-quality outdoor products since 1946 California Umbrella is devoted to creating cool comfortable shade wherever you see fit. Their collection provides an ample range of material and fabric options as well as attractive styles to meet the demands of the ever-changing market. From simple to high-end umbrellas with a variety of outdoor accessories California Umbrella has the shade solution for you and your facility!Overall Dimensions:Canopy Diameter: 7 1/2'Maximum Height: 104''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.