
Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Astoria Sunset
Mfr # 194061018255
Zoro # G0489475
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Overall Size
108� W x 102-3/8� H
Color
Astoria Sunset
Canopy Width
9 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
194061018255
Zoro #
G0489475
UPC #
194061018255
Country of Origin
China
Dimensions
Overall Size
108� W x 102-3/8� H
Canopy Width
9 ft
Pole Diameter
1.5"
Size
9 ft.
Height
102.38 in.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 5 years
Details
Color
Astoria Sunset
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Collar Tilt
Opening Action
Crank Lift
Rib Material
Aluminum
Item
Patio Umbrella
Material
Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Residential / Commercial
Residential
Base Included
No
Shape
Octagon
Description
Patio Umbrella,White Aluminum Pole,9 Ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.