KA2007 Single Cylinder Deadbolt Grade 3; Edged Bronze
- Mfr # KA2007
- Zoro # G903700127
product price:Â
$
38.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KA2007
- Zoro #
- G903700127
- UPC #
- 694036120025
- Country of Origin
- China
Description
Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- 200,000 Cycle Count.
- Work's Well with both Traditional and Functional Decor.
- Item Weight - 1.4 lbs.
- Door Prep - Entry Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Latches - Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1 in. throw with hardened steel rod.
- Strikes - 2-1/4 in. full lip round corner (9113 & 9117).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Cylinder - KW1 5-pin standard. SC1 5-pin optional Deadbolts packed KA5.
- Door Handing - Not Required.
- Finish - Edged Bronze.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.