This item is Discontinued.

Callan KA2104 Double Cylinder Deadbolt Grade 3; Black KA2104

This item is Discontinued.

Callan

KA2104 Double Cylinder Deadbolt Grade 3; Black (Discontinued)

Mfr # KA2104
Zoro # G803700326
UPC # 694036120148
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KA2104
Zoro #
G803700326
UPC #
694036120148
Country of Origin
China

Description

Double cylinder door handle sets and deadbolts are keyed on both the interior and the exterior, requiring a key to lock or unlock from either side. In some locations, Double Cylinder locks will not pass code due to their hindrance of quick exit during a fire, and as such are not commonly used for residential locations.

Features
  • Combination Screws that Suit both Wood or Metal Door Mounting.
  • 200,000 Cycle Count.
  • Work's Well with both Traditional and Functional Decor.
  • Item Weight - 1.8 lbs.
Specifications
  • Door Prep - Entry Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
  • Back set - Fits 2-3/8 in. and 2-3/4 in.
  • Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
  • Latches - Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1 in. throw with hardened steel rod.
  • Strikes - 2-1/4 in. full lip round corner (9113 & 9117).
  • Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
  • Wood Screws - Combination screws that suit both wood or metal door mounting.
  • Cylinder - KW1 5-pin standard. SC1 5-pin optional Deadbolts packed KA5.
  • Door Handing - Not Required.
  • Finish - Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.