This item is Discontinued.

This item is Discontinued.
Calloway Mills 160012436M 2 x 3 ft. Rubber Monogram Insert Rectangular Doormat; Black - Letter M (Discontinued)
Mfr #
160012436M
Zoro #
G103696329
UPC # 836754500288
Country of Origin China
Category Entrance Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 160012436M
- Zoro #
- G103696329
- UPC #
- 836754500288
- Country of Origin
- China
Dimensions
- Size
- 24 x 36
Details
- Item
- Monogram Insert Door Mat
- Printed Image or Message
- Letter M
Description
Greet your guests with this beautiful monogrammed doormat. Made of durable rubber that won't crack or mildew, this unique scroll design creates a look of wrought iron with the charm of old world detail. Resilient and so impressive, this doormat comes with a removable coir insert that stays in place even when walked on. Hose clean.
Features- Heavy-duty, 100% rubber
- Removable monogrammed coir center
- Resists fading, mold and mildew
- Color: Black
- Shape: Rectangular
- Monogram Letter: M
- Material: Coir & Rubber
- Size: 2' x 3'
- Weight: 12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.