
Monogram Door Mat, Black, Yellow, Green, Natural, 24 in W x 36 in L
Mfr # 105082436J
Zoro # G012843326
product price: $39.99
/eaKey Features
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Color
Black, Yellow, Green, Natural
Face Material Weight
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
105082436J
Zoro #
G012843326
UPC #
810016564164
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Details
Item
Monogram Door Mat
Color
Black, Yellow, Green, Natural
Face Material Weight
7
Series
Lily Bliss
Surface Design
Lily Bliss
Printed Image or Message
Letter J
Description
Calloway Mills 105082436J Lily Bliss Monogram Doormat, 24" x 36" (Letter J)
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.