This item is Discontinued.
This item is Discontinued.
Entrance Mat, 3/16" thick, Black (Discontinued)
Mfr #
CC0046BK
Zoro #
G7979931
UPC # 023244314177
Country of Origin United States
Category Entrance Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC0046BK
- Zoro #
- G7979931
- UPC #
- 023244314177
- Country of Origin
- United States
Dimensions
- Thickness
- 3/16"
Details
- Item
- Entrance Mat
- Color
- Black
- Indoor/Outdoor
- Indoor
- Antimicrobial
- No
- Mat Electrical Resistance
- Non-Conductive
- Mat Weaving
- Cut Pile
- Oil Resistant
- No
- Scrape/Dry
- Scrape and Dry
- Brake Fluid Resistant
- No
- Mat Shape
- Rectangle
- Flame Resistant/Fire Retardant
- Flame Resistant
Description
Entrance Mat, Mat Color Black, Mat Width 4 ft, Mat Length 6 ft, Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Tufted, Mat Weaving Cut Pile, Mat Surface Material Nylon, Mat Backing Material Nitrile, Mat Thickness 3/16 in, Edges Cut, No Legend Legend, Antimicrobial No, Oil Resistant No, Flame Resistant/Fire Retardant Flame Resistant, Mat Electrical Resistance Non-Conductive, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 24.0 oz/sq yd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.