This item is Discontinued.

This item is Discontinued.
53.5 L, 29.5 W, White, Cast Iron with porcelain interior and paint exterior (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWED54-NH-BN
- Zoro #
- G003664589
- UPC #
- 610708298694
- Country of Origin
- China
- Color
- White
- Material
- Cast Iron with porcelain interior and paint exterior
- Finish
- Gloss White
- Weight
- 350
- Foot Finish
- Brushed Nickel
Dimensions
- Length
- 53.5
- Width
- 29.5
- Height
- 26.5
- Overall Length
- 53.5
- Overall Height
- 29.5
- Overall Width
- 29.5
Description
One of the most fashionable cast iron claw foot tubs is this perfect soaking tub for those who love to venture out into deeper waters. This 54" slipper tub offers the ideal soaking experience boasting 17" of water depth. It has continuous rim so it will require supply lines and faucet (CAM150, CAM398463 OR CAM398684) and drain assembly (CAM1900LTB). It has brushed nickel feet, luxurious porcelain enamel interior and white paint exterior..
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.