This item is Discontinued.

This item is Discontinued.
66.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST67-NH-ORB
- Zoro #
- G703664544
- UPC #
- 610708299271
- Country of Origin
- China
Dimensions
- Length
- 66.5
- Width
- 30
- Height
- 22
- Overall Length
- 66.5
- Overall Width
- 30
- Overall Height
- 26.5
Details
- Color
- White
- Material
- Cast Iron with porcelain interior and paint exterior
- Finish
- Gloss White
- Weight
- 350
- Foot Finish
- Oil Rubbed Bronze
Description
This 67 inch cast iron slipper tub is sure to delight! It features solid cast iron construction with luxurious porcelain emanel interior, white paint exterior and it's impressive ball and claw feet in oil rubbed bronze. It has continuous rim so it will require supply lines and faucet (CAM150, CAM398463 OR CAM398684) and drain assembly (CAM1900LTB).
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.