This item is Discontinued.

This item is Discontinued.
Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Oil Rubbed Bronze Holes 61" (Discontinued)
Mfr #
ST61-463D-6-PKG-ORB-7DH
Zoro #
G303904651
UPC # 633131616811
Country of Origin China
Category Bath Tubs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST61-463D-6-PKG-ORB-7DH
- Zoro #
- G303904651
- UPC #
- 633131616811
- Country of Origin
- China
Dimensions
- Length
- 61.5
- Height
- 25
Details
- Finish
- Oil Rubbed Bronze
Description
This 61.5-inch cast iron Clawfoot slipper tub has the perfect angle to lie back on for a relaxing soak. It features luxurious porcelain enamel interior, white paint exterior, oil rubbed bronze ball and claw feet, end drain and no faucet holes. In addition, this package includes complete plumbing package with deck mount supply lines with shutoff valves (CAM341D), tub faucet (CAM463D) with 6-inch deck risers and drain assembly (CAM1900LTB) with same finish as the feet. It is everything you need so relax and enjoy!
Restrictions
This item has been restricted from sale in the following states:
MA