This item is Discontinued.

This item is Discontinued.
Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (Discontinued)
Mfr #
ST67-150-PKG-CP-NH
Zoro #
G803904670
UPC # 95225835544
Country of Origin China
Category Bath Tubs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST67-150-PKG-CP-NH
- Zoro #
- G803904670
- UPC #
- 95225835544
- Country of Origin
- China
Details
- Finish
- Polished Chrome
Description
This 66.5-inch cast iron Clawfoot slipper tub has the perfect angle to lie back on for a relaxing soak. It features luxurious porcelain enamel interior, white paint exterior, polished chrome ball and claw feet, end drain and no faucet holes. In addition, this package includes complete plumbing package with free standing gooseneck faucet (CAM150) with braided supply At lines and drain assembly (CAM1900LTB) with same finish as the feet. It is everything you need so relax and enjoy!
Restrictions
This item has been restricted from sale in the following states:
MA