This item is Discontinued.

This item is Discontinued.
Cast iron double slipper pedestal soaking tub, deck mnt faucet 463D Oil Rubbed Bronze 72" (Discontinued)
Mfr #
DES-PED-463D-6-PKG-ORB-7DH
Zoro #
G003904579
UPC # 633131615852
Country of Origin China
Category Bath Tubs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DES-PED-463D-6-PKG-ORB-7DH
- Zoro #
- G003904579
- UPC #
- 633131615852
- Country of Origin
- China
Dimensions
- Length
- 71.25
- Height
- 24
Details
- Finish
- Oil Rubbed Bronze
Description
This 72-inch cast iron double slipper pedestal soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. It has center drain on long side and continuous rim with 7-inch deck mount faucet holes. This package is complete with supply lines with shutoff valves, CAM463D faucet with 6-inch deck risers, and CAM1900LTB drain assembly with oil rubbed bronze. Everything you need so Relax and enjoy!
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
MA