This item is Discontinued.

This item is Discontinued.
Cast iron double slipper pedestal soaking tub, deck mnt plumbing pkg faucet 684D Polished Chrome 72" (Discontinued)
Mfr #
DES-PED-684D-PKG-CP-7DH
Zoro #
G103904653
UPC # 633131616941
Country of Origin China
Category Bath Tubs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DES-PED-684D-PKG-CP-7DH
- Zoro #
- G103904653
- UPC #
- 633131616941
- Country of Origin
- China
Dimensions
- Length
- 71.25
- Height
- 24
Details
- Finish
- Polished Chrome
Description
This 72-inch cast iron double slipper pedestal soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. It has center drain on long side and continuous rim with 7-inch deck mount faucet holes. This package is complete with supply lines with shutoff valves (CAM341), faucet (CAM684) and drain assembly (CAM1900LTB) with polished chrome finish. Everything you need so Relax and enjoy!
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.