This item is Discontinued.

This item is Discontinued.
Rolled rim clawfoot tub and deck mount plumbing pkg faucet 684D Oil Rubbed Bronze Holes 54" (Discontinued)
Mfr #
RR55-684D-PKG-ORB-7DH
Zoro #
G403904698
UPC # 633131608014
Country of Origin China
Category Bath Tubs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RR55-684D-PKG-ORB-7DH
- Zoro #
- G403904698
- UPC #
- 633131608014
- Country of Origin
- China
Dimensions
- Length
- 54
- Height
- 24
Details
- Finish
- Oil Rubbed Bronze
Description
At 30” x 54” this cast iron rolled rim clawfoot soaking tub is great for small spaces. It features luxurious porcelain enamel interior, white paint exterior, oil rubbed bronze ball and claw feet, end drain and 7-inch deck mount faucet holes. In addition, this package includes complete plumbing package with deck mount supply lines with shutoff valves (CAM341D), tub faucet (CAM684D) and drain assembly (CAM1900LTB) with same finish as the feet. It is everything you need so relax and enjoy!
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.