This item is Discontinued.

This item is Discontinued.
Rolled rim clawfoot tub, free-standing plumbing pkg faucet 398684 Polished Chrome No Holes 60" (Discontinued)
Mfr #
RR61-398684-PKG-CP-NH
Zoro #
G203904683
UPC # 633131608076
Country of Origin China
Category Bath Tubs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RR61-398684-PKG-CP-NH
- Zoro #
- G203904683
- UPC #
- 633131608076
- Country of Origin
- China
- Finish
- Polished Chrome
Description
At 30” x 60” this cast iron rolled rim clawfoot soaking tub is great for small spaces. It features luxurious porcelain enamel interior, white paint exterior, polished chrome ball and claw feet, end drain and no faucet holes. In addition, this package includes complete plumbing package with free standing supply lines with shutoff valves (CAM398), tub faucet (CAM4684) and drain assembly (CAM1900LTB) with same finish as the feet. It is everything you need so relax and enjoy!