This item is Discontinued.

This item is Discontinued.
Swedish claw foot slipper tub with free standing plumbing pkg faucet 398463 Brushed Nickel 54" (Discontinued)
Mfr #
SWED54-398463-PKG-BN-NH
Zoro #
G003904548
UPC # 95225835308
Country of Origin China
Category Bath Tubs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWED54-398463-PKG-BN-NH
- Zoro #
- G003904548
- UPC #
- 95225835308
- Country of Origin
- China
Dimensions
- Length
- 53.5
- Height
- 26.5
Details
- Finish
- Brushed Nickel
Description
This. 53.5-inch cast iron clawfoot Swedish slipper tub has the perfect angle to lie back on for a relaxing soak and it is one of our deepest tubs with over 16 inches to the overflow drain. It features luxurious porcelain enamel interior, white paint exterior, brushed nickel ball and claw feet, end drain and no faucet holes. In addition, this package includes complete plumbing package with free standing supply lines with shutoff valves (CAM398), tub faucet (CAM463) and drain assembly (CAM1900LTB) with same finish as the feet. It is everything you need so relax and enjoy!
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.