Shop CAMBRO
Create Account
Shelving
Mfr # CBA143064S4580
Zoro # G016294605
product price:Â $285.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CBA143064S4580
Zoro #
G016294605
UPC #
-
Country of Origin
United States
Details
Item
Shelving
Description
Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 14 in, Finish Smooth, Includes (2) Posts, Post Connectors, Vented Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 14 in, Shelf Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.