02923SKP WATER HEATER ELEMENT 4500W 240V
- Mfr # 02923SKP
- Zoro # G624985131
product price:Â
$
40.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02923SKP
- Zoro #
- G624985131
- UPC #
- 014717029230
- Country of Origin
- Unknown
Description
4500W/240V screw-in foldback type Ultra low watt density water heater elements are better suited for areas with problem water (hard water lime etc.) The Ultra LWD of this element helps prevent lime deposits d the premium nickel-chromium alloy sheath gives it additional strength to resist dry firing. The combined effect make the element better suited for use in areas with problem or intermittent water supply. Screw-in type elements are universal replacement parts that fit most models of American AO Smith Bradford White Craftmaster (prior to 1991) GE GS Wood (certain models) Kenmore Lochinvar Maytag Mor-Flo Reliance Rheem Richmond Rudd Sears State Whirlpool and most water heaters manufactured after 1994. The replacement element must be the same voltage and wattage as the element being replaced. Never exceed the nameplate rating on the water heater.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.