Shop CAMCO
Create Account
44540 FASTEN BIG BLOCK JACK PAD
- Mfr # 44540
- Zoro # G024981115
product price:Â
$
35.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44540
- Zoro #
- G024981115
- UPC #
- 014717445405
- Country of Origin
- Unknown
Description
44540 17-1/4 in x 12-1/2 in FasTen Big Block Jack Pads Key Features
- Provides a stable foundation for RV stabilizer and leveling jacks on soft or uneven terrain.
- Helps prevent jack feet from sinking into gravel, dirt, grass, sand, or asphalt.
- Heavy-duty polymer construction delivers durability while remaining lightweight for transport.
- Grid-style structural design increases strength and load distribution.
- Includes flat covers that attach securely to the jack pads for convenient storage and transport.
- Large integrated handles improve carrying, placement, and retrieval.
- Compatible with a variety of RV stabilizer, tongue, fifth-wheel, and scissor jacks.
- Works with FasTen leveling and stabilization systems and selected RV leveling blocks.
- Two-pad set supports front and rear stabilization needs.
- Model Number: 44540
- Product Type: RV Jack Pads
- Quantity: 2 Pack
- Lift Height: 3/4 in
- Overall Dimensions: 17-1/4 in W x 12-1/2 in D x 2-1/4 in H
- Cover Dimensions: 8-1/2 in W x 8-1/2 in D x 5/8 in H
- Material: Heavy-Duty Polymer
- Color: Yellow
- Handle Type: Integrated Carry Handles
- Compatibility: Stabilizer Jacks, Scissor Jacks, Tongue Jacks, Fifth-Wheel Jacks, RV Leveling Block Systems
- Includes: 2 Jack Pads and 2 Flat Covers
- RV campsite stabilization.
- Travel trailer leveling and support.
- Fifth-wheel jack support.
- Tongue jack ground protection.
- Soft ground and uneven terrain setups.
- Long-term campground installations.
- Motorhome and camper stabilization systems.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.