Shop CAMCO
Create Account
Aluminum Folding Table
- Mfr # 51890
- Zoro # G704837282
product price:
$
36.15
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
- 51890
- Zoro #
- G704837282
- UPC #
- -
- Country of Origin
- China
Description
This table combines lightweight materials with a durable design. Perfect for RVing, camping, tailgating or out on the porch or patio. Table sets up without tools in seconds and folds to only 2" wide for compact storage. Small table has a 12" x 10" top, opens to 16.5" tall and supports up to 130 lb. Folded dimensions: 18.5" x 12" x 2".