Shop CAMCO
Create Account
Manufacturing 55255 Pwrgrp Plug Male E Replacement - 50A 125250V & 12500
- Mfr # 55255
- Zoro # G704067023
product price:Â
$
41.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55255
- Zoro #
- G704067023
- UPC #
- 14717552530
- Country of Origin
- China
Description
Pwrgrp Plug Male E Replacement - 50A 125250V & 12500
All of our products ply with international quality standards and are greatly appreciated in a variety of different markets throughout the world. RV 50 Amp PowerGrip Replacement Plug replaces your existing power cord plug utilizing patented PowerGrip handles for ease of use. For replacing 50 AMP plug on extension cord Convenient pull handle Handles are molded and made of heavy-duty polyvinyl plastic Measures 4.4 x 3.0 x 4.5.
Features- Pwrgrp Plug Male E Replacement - 50A 125250V & 12500
- Dimension: 7.75 x 5.5 x 3.25 in.
- Cube: 138.53
- Height(in.): 575
- Width: 1000
- Weight: 0.56 lbs