Shop CAMCO

Mfg Inc Rv 32 Oz TST RV Grey Water Odor Control 40252

  • Mfr # 40252
  • Zoro # G204056176

product price: 
$
34.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40252
Zoro #
G204056176
UPC #
14717402521
Country of Origin
China

Description

  • Odor control
  • Removes grease build-up in grey water tank, sink and shower drain lines
  • Eliminates foul odors and leaves a fresh lemon scent
  • Use only 4 oz for a 40 gallon tank
  • Completely reformulated
  • 32 oz bottle
  • Length: 2.38
  • Width: 10
  • Height: 5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.