TastePURE Heated Drinking Water Hose - 25' - 5/8"ID

  • Mfr # 22911
  • Zoro # G303532373
product price: 
$
153.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22911
Zoro #
G303532373
UPC #
14717229111
Country of Origin
United States

Description

TastePURE Heated Drinking Water Hose - 25' - 5/8"ID

The core of the Camco TastePURE Heated Drinking Water Hose is made with an NSF 61 certified, drinking water safe hose that is BPA, phthalate and lead free. The TastsePURE Heated Drinking Water Hose won't leach harmful chemicals into your water or leave it tasting like plastic the way standard garden hoses do. It is ideal for RVs, livestock, agriculture, kennels and other industrial, commercial and residential uses. Its energy saving thermostat only heats as needed, saving you money on your electric bill. The fittings are heavy-duty machined and plated for maximum corrosion resistance and the durable exterior jacket protects water hose and electrical components from damage or exposure. CSA Low Lead Content Certified to NSF/ANSI 372. Compliant with all federal and state level Low Lead Laws. Includes female-to-male adapter to allow connection to the water supply on either end of hose, depending on the location of the electrical outlet. Durable exterior jacket protects water hose and electrical components from damage or exposure.

Features:

  • Heavy-duty machined and plated fittings for maximum corrosion resistance
  • ID: 5/8 in.
  • Length: 25 ft.
  • Ideal for water line freeze protection down to minus 20°F (minus 28°C) with an energy saving thermostat
  • Operates on 120VAC
  • Made with NSF-61 certified drinking water safe hose

Ratings & reviews