Crossover, Single Lid, Diamond Tread, Polsihed, Aluminum, 71 Inch Overall Length x 20 Inch
Mfr # HD_KS71
Zoro # G616023520
product price:Â $1,162.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Body Material
Aluminum
Color
Silver
Overall Height
19 in
Overall Width
71 in
Texture
Diamond Tread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HD_KS71
Zoro #
G616023520
UPC #
887753982469
Country of Origin
United States
Dimensions
Overall Height
19 in
Overall Width
71 in
Width (Bed Width)
60-1/2 in
Height (Bed Rail Down)
13 in
Overall Length
20 in
Details
Body Material
Aluminum
Color
Silver
Texture
Diamond Tread
Lid Type
Standard Profile
Storage Capacity
15.6 cu. ft
Finish
Polished
Handle Type
T-Handle
With Tray
Yes
Lockable Lid
Yes
With Lid Shocks
Yes
Number of Doors
1 Lid
Description
Crossover; Single Lid; Diamond Tread; Polsihed; Aluminum; 71 Inch Overall Length x 20 Inch Overall Width x 19 Inch Overall Height
- Forged From Heavy Duty Aluminum For The Toughest Jobs
- Camlock Locking Mechanism Keeps Tools Locked Securely
- Enhanced Weatherstripping For Superior Protection Of Your Valuables
- Durable, Fully Carpeted Interior To Keep Your Gear In Top Shape
- T-Handles Open From Either Side For Easy Access
- Insulated Lids Outperform All Others
- Weather-Sealed Lids
- Comes With Removable, Sliding Tool Trays
- Full Length Continuous Stainless Steel Hinges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.