Shop CAMO
Create Account
Deck Screw, #10 Thread, 4in L, Coarse Thread, Bugle Head, Torx Drive, Type 17 Slash Point, 1350PK
- Mfr # 341209
- Zoro # G623955951
product price:Â
$
265.99
/pk of 1350, $0.20/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341209
- Zoro #
- G623955951
- UPC #
- 42928168844
- Country of Origin
- China
Description
Camo Deck Screw, Thread Size: #10, 4 in L, Thread Type: Coarse, Head Type: Bugle, Drive Type: Torx, Point Type: Type 17 Slash, Carbon Steel, ProTech-Coated, Package Quantity: 1350, Multi-Purpose, Green, Applicable Materials: Wood, Includes: (2) T25 Power Bits
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.