Shop CAMOZZI
See all product information
Create Account
No. T108-R00, Pressure Microregulator Series T
- Mfr # T108-R00
- Zoro # G306692814
product price:Â
$
45.59
/ea
Key Features
Operation Type
Manual
Inlet Size
G1/8
Outlet Size
G1/8
Max. Temp. - Regulators
50 Degrees C
Operating Temp. Range
-5 Degrees to 50 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T108-R00
- Zoro #
- G306692814
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Inlet Size
- G1/8
- Outlet Size
- G1/8
Details
- Operation Type
- Manual
- Max. Temp. - Regulators
- 50 Degrees C
- Operating Temp. Range
- -5 Degrees to 50 Degrees C
- Max. Inlet Pressure (Regulators)
- 10
- Body Material
- Technopolymer
Description
CAMOZZI (T108-R00) Pressure Microregulator Series T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.